Zoro Homepage
This item is Discontinued.
Lackmond 16x.125x1- 20mm Segmented turbo premium blue core MAB161251

16x.125x1- 20mm Segmented turbo premium blue core (Discontinued)

  • Mfr # MAB161251
  • Zoro # G304403061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAB161251
Zoro #
G304403061
UPC #
644215302834
Country of Origin
United States

Dimensions

Length
0.33"
Height
10mm
Abrasive Depth
16.75"
Width
16.75"
Inside Diameter
16"

Details

Item
Multi-Application Segmented Diamond Blade
Materials Cut
Steel

Description

The BEAST Multi-Application Blade is designed with alternating castellated and flat segments featuring undercut protection. It is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone and much more. It is engineered with an air cooling core to reduce heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.