Zoro Homepage
This item is Discontinued.
Lackmond 20 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose EDH201421

20 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose (Discontinued)

  • Mfr # EDH201421
  • Zoro # G404403145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDH201421
Zoro #
G404403145
UPC #
644215312956
Country of Origin
United States

Dimensions

Width
20.75"
Abrasive Depth
20.75"
Height
12mm
Length
0.33"
Inside Diameter
20"

Details

Item
Diamond Blade for Concrete
Materials Cut
Steel

Description

The EDH Series Cured Concrete / General Purpose Blade is an excellent cost-performance value designed to be used on hand held, masonry, and low horsepower walk behind saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.