Zoro Homepage
This item is Discontinued.
Lackmond 4-1/2 x 5/8-11 Thread arbor SPP Series Single Row Cup Wheel SPPGC4.5SN

4-1/2 x 5/8-11 Thread arbor SPP Series Single Row Cup Wheel (Discontinued)

  • Mfr # SPPGC4.5SN
  • Zoro # G004403316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPGC4.5SN
Zoro #
G004403316
UPC #
644215066095
Country of Origin
Viet Nam

Dimensions

Abrasive Depth
1.5"
Width
9-1/2"
Inside Diameter
4-1/2"
Overall Length
5-3/4"

Details

Item
Diamond Cup Wheel 
Abrasive Material
Steel

Description

The SPP Series Single Row Cup Wheels are an excellent cost performance value and are designed for grinding concrete, masonry, and a variety of other applications. The single row configuration allows for very fast aggressive stock removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.