
4 x 5/8 - 11 Thread arbor SPP Series Seg Turbo Cup Wheels (Discontinued)
- Mfr # SPPSTC4N18
- Zoro # G604403327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPPSTC4N18
Zoro #
G604403327
UPC #
644215066231
Country of Origin
Viet Nam
Dimensions
Abrasive Depth
1.5"
Height
18
Inside Diameter
4"
Width
9-1/2"
Overall Length
5-3/4"
Details
Item
Diamond Cup WheelÂ
Abrasive Material
Steel
Description
SPP Series Segmented Turbo Cup Wheels are an excellent cost performance value. The segments are arranged diagonally around the rim of the cup wheel allowing more diamonds to contact the work surface than with any other style. Because of this configuration, the Segmented Turbo design also provides the most stable grinding platform of any cup wheel - preventing gouging and uneven grinds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.