Shop LACKMOND
See all product information
Create Account
Turbo Diamond Blade, 7 in dia Blade, 0.09 in W, 7/8 in, DM, 5/8 in Arbor/Shank, Wet/Dry Cutting
- Mfr # TB7SPP
- Zoro # G616494283
product price:Â
$
58.15
/ea
Key Features
Kerf
0.09 in
Materials Cut
Concrete, Brick, Block and Natural Stone
Max. Blade Speed
8,730 RPM
Width
8.75 in
Bond Type
Sintered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB7SPP
- Zoro #
- G616494283
- UPC #
- 644215323976
- Country of Origin
- United States
- Kerf
- 0.09 in
- Materials Cut
- Concrete, Brick, Block and Natural Stone
- Max. Blade Speed
- 8,730 RPM
- Bond Type
- Sintered
- Cutting Condition
- Wet/Dry
- Type
- Turbo
Dimensions
- Width
- 8.75 in
- Shank Size
- 7/8 in, DM, 5/8 in
- Length
- 0.25 in
- Segment Height
- 10 mm
- Blade Dia.
- 7 in
- Cutting Width
- 0.09 in
Description
Lackmond diamond blade turbo, series: SPP, 7 in dia blade, 7/8 in, DM, 5/8 in arbor/shank, 0.09 in cutting width, Dry/Wet cutting condition, 10 mm segment height, 0.09 in kerf, sintered bond, 8,730 rpm maximum, applicable materials: concrete, brick, block and natural stone. The SPP series general purpose turbo blades are an excellent cost performance value. They are designed to cut a variety of materials such as concrete, brick, block, natural stone and more. The turbo rim design makes it ideal for fast, aggressive, clean cuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.