Zoro Homepage
This item is Discontinued.
Laclede Chain, 500 ft., 4500 lb. Load Limit 1023-543-02

Chain, 500 ft., 4500 lb. Load Limit (Discontinued)

  • Mfr # 1023-543-02
  • Zoro # G3890820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-543-02
Zoro #
G3890820
UPC #
045768733807
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
500 ft
Overall Length
500 ft

Details

Item
Chain
For Lifting
Yes
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
4,500 lb
Grade
80
Welding Type
Welded
Material
Alloy Steel
Finish
Black Armour
Links per Foot
11 to 12
Standards
NACM
Lifting Capability
For Lifting
Includes Hook
No Hook Included
Link Type
Straight
Chain Type
Alloy
Chain Grade
80

Description

Chain, Chain Type Alloy, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Type Straight, Overall Length 500 ft, Links per Foot 11 to 12, Includes Hook No Hook Included, Finish Black Armour, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.