Zoro Homepage
This item is Discontinued.
Laclede Chain, 800 ft, 4300 lb. Load Limit 1319-543-01

Chain, 800 ft, 4300 lb. Load Limit (Discontinued)

  • Mfr # 1319-543-01
  • Zoro # G3890945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1319-543-01
Zoro #
G3890945
UPC #
045768757100
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Length
800 ft
Overall Length
800 ft

Details

Item
Chain
For Lifting
Yes
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
4,300 lb
Grade
100
Welding Type
Welded
Material
Alloy Steel
Finish
Gray Armour
Links per Foot
13 to 14
Standards
NACM
Lifting Capability
For Lifting
Includes Hook
No Hook Included
Link Type
Straight
Chain Grade
100
Chain Type
Alloy

Description

Chain, Chain Type Alloy, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Type Straight, Overall Length 800 ft, Links per Foot 13 to 14, Includes Hook No Hook Included, Finish Gray Armour, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.