Laclede
Chain, Grade 80, 1/2 Size, 10 ft., 12000 lb. (Discontinued)
- Mfr # 1033-310-31
- Zoro # G7139903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
Dimensions
Trade Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 12,000 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | NACM/ASTM A391 |
Links per Foot | 18 to 19 |
Link Type | Straight |
Includes Hook | No Hook Included |
Chain Grade | 80 |
Lifting Capability | For Lifting |
Description
Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Type Straight, Overall Length 10 ft, Links per Foot 18 to 19, Includes Hook No Hook Included, Finish Black Oxide, Welding Type Welded, Standards NACM/ASTM A391
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.