Zoro Homepage
This item is Discontinued.
Laclede Chain, Grade 80, 1/2 Size, 5 ft., 12000 lb. 1033-305-01

Chain, Grade 80, 1/2 Size, 5 ft., 12000 lb. (Discontinued)

  • Mfr # 1033-305-01
  • Zoro # G6587034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033-305-01
Zoro #
G6587034
UPC #
045768795034
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Length
5 ft
Overall Length
5 ft

Details

For Lifting
Yes
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
12,000 lb
Grade
80
Welding Type
Welded
Material
Alloy Steel
Finish
Black Oxide
Standards
NACM/ASTM A391
Links per Foot
18 to 19
Chain Grade
80
Link Type
Straight
Includes Hook
No Hook Included
Lifting Capability
For Lifting

Description

Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Type Straight, Overall Length 5 ft, Links per Foot 18 to 19, Includes Hook No Hook Included, Finish Black Oxide, Welding Type Welded, Standards NACM/ASTM A391

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.