Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Laclede High Test Chain, 275ft, 3900lb, Self-Color 1423-544-00

High Test Chain, 275ft, 3900lb, Self-Color (Discontinued)

  • Mfr # 1423-544-00
  • Zoro # G8604784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423-544-00
Zoro #
G8604784
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
275 ft
Overall Length
275 ft

Details

For Lifting
No
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
3,900 lb
Grade
43
Welding Type
Welded
Material
Steel
Finish
Plain
Links per Foot
10 to 11
Chain Classification
High Test
Chain Grade
43
Includes Hook
No Hook Included
Link Type
Straight
Chain Type
High Test Chain
Lifting Capability
Not for Lifting

Description

Chain, Chain Type High Test Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Type Straight, Overall Length 275 ft, Links per Foot 10 to 11, Includes Hook No Hook Included, Finish Plain, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.