Zoro Homepage
This item is Discontinued.
Laclede Proof Coil Chain, 20ft, 800lb, Self-Color 2116-515-00

Proof Coil Chain, 20ft, 800lb, Self-Color (Discontinued)

  • Mfr # 2116-515-00
  • Zoro # G8604242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116-515-00
Zoro #
G8604242
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/16 in
Length
20 ft
Overall Length
20 ft

Details

For Lifting
No
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
800 lb
Grade
30
Welding Type
Welded
Material
Steel
Finish
Plain
Links per Foot
12 to 13
Chain Classification
Coil
Chain Type
Coil Chain
Chain Grade
30
Link Type
Straight
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting

Description

Chain, Chain Type Coil Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Type Straight, Overall Length 20 ft, Links per Foot 12 to 13, Includes Hook No Hook Included, Finish Plain, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.