Zoro Homepage
This item is Discontinued.
Laclede Proof Coil Chain, 550ft, 1900lb, Hot Glvnzd 2123-643-06

Proof Coil Chain, 550ft, 1900lb, Hot Glvnzd (Discontinued)

  • Mfr # 2123-643-06
  • Zoro # G8604504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2123-643-06
Zoro #
G8604504
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
550 ft
Overall Length
550 ft

Details

For Lifting
No
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
1,900 lb
Grade
30
Welding Type
Welded
Material
Steel
Finish
Galvanized
Links per Foot
9
Chain Classification
Coil
Lifting Capability
Not for Lifting
Chain Type
Coil Chain
Link Type
Straight
Chain Grade
30
Includes Hook
No Hook Included

Description

Chain, Chain Type Coil Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Type Straight, Overall Length 550 ft, Links per Foot 9, Includes Hook No Hook Included, Finish Galvanized, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.