Zoro Homepage

Sparkling Water, Black Razzberry, 12 oz Can, 24PK

  • Mfr # NAV40112

  • Zoro # G515508982


product price: $22.85
/pk 24, $0.95/ea

Key Features

Kosher
Yes
Water Type
Sparkling Water
Sugar Free
Yes
Vegan
Yes
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV40112
Zoro #
G515508982
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Kosher
Yes
Water Type
Sparkling Water
Sugar Free
Yes
Vegan
Yes
Flavor
Black Razzberry
Packaging Type
Can
Gluten Free
Yes
Non-GMO
Yes
Item
Water, Sparkling Flavored
Standards
Kosher Certified

Description

LaCroix sparkling Water is a refreshing and healthy beverage that can be enjoyed in any setting. Each sip is flavored with the natural essence oils extracted from the named fruit. It contains zero calories, zero carbs and zero sodium. This means you can enjoy the refreshing taste of a carbonated beverage completely guilt-free. LaCroix sparkling drinks are kosher, vegan, gluten-free, non-GMO and taste great.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.