This item is Discontinued.

Lacrosse Alpha Range 14" Black 5.0mm MET/PR/NM, PR 248310-8

This item is Discontinued.

Lacrosse

Alpha Range 14" Black 5.0mm MET/PR/NM, PR (Discontinued)

Mfr # 248310-8
Zoro # G8709380
UPC # 612632378039
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
248310-8
Zoro #
G8709380
UPC #
612632378039
Country of Origin
China

Details

Item
Alpha Range 14" Black 5.0mm MET/PR/NM,PR

Description

Alpha Range 14 In. Black 5.0mm MET/PR/NM,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.