This item is Discontinued.

Lacrosse Men's Black Boot, Aero Insulator, 14", Sz8, PR, 8 Black 664550

This item is Discontinued.

Lacrosse

Men's Black Boot, Aero Insulator, 14", Sz8, PR, 8 Black (Discontinued)

Mfr # 664550
Zoro # G1658629
UPC # 612632276663
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664550
Zoro #
G1658629
UPC #
612632276663
Country of Origin
China

Dimensions

Size
8

Details

Item
Black Boot,Aero Insulator,14",Sz8,PR
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Men's
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Black Boot,Aero Insulator,14 In.,Sz8,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.