This item is Discontinued.

Lacrosse Men's Black Boot, NMT, AeroInsulator, 14", Sz13, PR, 13 Black 664554

Men's Black Boot, NMT, AeroInsulator, 14", Sz13, PR, 13 Black (Discontinued)

  • Mfr # 664554
  • Zoro # G1658811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664554
Zoro #
G1658811
UPC #
612632276915
Country of Origin
China

Dimensions

Size
13

Details

Item
Black Boot,NMT,AeroInsulator,14",Sz13,PR
Material
Lining: Fleece; Footbed: Polyurethane; Shank: Oversized Polypropylene
Color
Black
Toe Type
Composite
Waterproof
Yes
Gender
Men's
Insulated
Yes
Footwear Style
14" Winter Boot
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Black Boot,NMT,AeroInsulator,14 In.,Sz13,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.