
3.5 mm Neoprene Mallard II Wader, Realtree - Size 10
Mfr # 700312M-10
Zoro # G516083518
product price: $485.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700312M-10
Zoro #
G516083518
UPC #
612632054759
Country of Origin
China
Description
Features -constructed of 100 percent waterproof -heavyweight fleece-lined neoprene with double stitched seam -Heavyweight 5mm fleece-lined insulating neoprene upper -Abrasion resistant protection from LaCrosse Brush Tuff bi-directional material -Armor Weld liquid rubber sealant over double stitched seams for uncompromising waterproof protection -Polyurethane protective coating on knees and seat for added durability -Top loading pocket and hand warmer with built in shell holder -Removable waterproof internal pocket -cloth hook and eye and Buckled strap with capabilities to create a belt when the wader is folded down -Alpha Construction boots -Contoured Ankle-Fit design to prevent heel slippage -Swamp Tuff low lug outsole easily sheds debris and mud -Designed with waterfowlers & Realtree MAX-5 pattern Specifications - Color: Realtree - Size: 10 - Weight: 1000 grm - Inseam: 32 - Outseam: 47 - Chest: 45 0 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.