This item is Discontinued.

Lacrosse Men's Brown Boot, Aero Insulator 14", Sz11, PR, 11 Brown 664552

This item is Discontinued.

Lacrosse

Men's Brown Boot, Aero Insulator 14", Sz11, PR, 11 Brown (Discontinued)

Mfr # 664552
Zoro # G1658662
UPC # 612632276793
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664552
Zoro #
G1658662
UPC #
612632276793
Country of Origin
China

Dimensions

Size
11

Details

Item
Brown Boot,Aero Insulator 14",Sz11,PR
Color
Brown
Toe Type
Plain
Waterproof
Yes
Gender
Men's
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Brown Boot,Aero Insulator 14 In.,Sz11,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.