This item is Discontinued.

Lacrosse Men's Brown Boot, Aero Insulator 14", Sz9, PR, 9 Brown 664552

This item is Discontinued.

Lacrosse

Men's Brown Boot, Aero Insulator 14", Sz9, PR, 9 Brown (Discontinued)

Mfr # 664552
Zoro # G1658653
UPC # 612632276779
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664552
Zoro #
G1658653
UPC #
612632276779
Country of Origin
China

Dimensions

Size
9

Details

Item
Brown Boot,Aero Insulator 14",Sz9,PR
Color
Brown
Toe Type
Plain
Waterproof
Yes
Gender
Men's
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Brown Boot,Aero Insulator 14 In.,Sz9,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.