Hip Wader, Rubber Upper, Rubber Outsole, Steel Toe, 31 in Boot Height, Defined Heel Heel, Size 10 D

  • Mfr # 109050

  • Zoro # G9358063


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Insulated
Yes
Toe Type
Steel
Metatarsal Guard
No
Inseam
31 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109050
Zoro #
G9358063
UPC #
715474591632
Country of Origin
China

Dimensions

Size
10
Boot Height
31 in
Footwear Width
D
Overall Length
31 in

Details

Item
Hip Wader
Insulated
Yes
Toe Type
Steel
Metatarsal Guard
No
Inseam
31 in
Color
Black
Standards
ASTM F2413-18
Upper Material
Rubber
Outsole Material
Rubber
Heel Style
Defined Heel
Resists
Slips
Gender
Men's
Shank Material
Steel
Midsole Material
Rubber
Completely Non Metallic
No
Waterproof
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Liner Material
Canvas
Puncture Resistant Insole
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.38
Wader Style
Hip
Removable Insole
Yes
Metatarsal Guard Style
None
Max. Operating Temp.
400 Degrees F
Ninety Degree Heel
Yes
Min. Operating Temp.
0 Degrees F
Insulation Type
Foam
Footwear Sole Pattern
Trac-Lite
Footwear Shank
Yes
Attachment Type
Belt, Pull Straps
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Style Number
00109050
Footwear Brand
LACROSSE

Description

Hip Wader, Toe Type Steel, Men's, Size 10, Inseam 31 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products