Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
464550
Zoro #
G9067581
UPC #
715474257774
Country of Origin
China
Dimensions
Size
7
Height
10"
Boot Height
10 in
Description
Insulated Boots, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Deep Lug, Insulated Yes, Size 7, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.