Lacrosse 104-108-R66 8 in. Route Thermometer

  • Mfr # 104-108-R66

  • Zoro # G603960753


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-108-R66
Zoro #
G603960753
UPC #
757456081656
Country of Origin
China

Description

The Lacrosse technology 8 in. Round Thermometer has a classic round shape that looks fabulous mounted on your deck, patio, or in a garden area. The black and brown finish complements most exterior decorating styles, and the internal coil accurately reads the temperature in two degree increments. Constructed of high impact resin. Brown and black finish. Coil precisely temperature readings. Easy to read Tack number in 2 degree increments.

Features
  • Easy to read temperature dial (°F)
  • Weather resistant
  • Indoor/outdoor design
  • Hang on screw or nail
Specifications
  • Size: 8"
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.