This item is Discontinued.
This item is Discontinued.
Men's Composite Toe, Black, 12 (Discontinued)
Mfr #
664554
Zoro #
G1658857
UPC # 612632276908
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
664554
Zoro #
G1658857
UPC #
612632276908
Country of Origin
China
Dimensions
Size
12
Details
Color
Black
Toe Type
Composite
Waterproof
Yes
Gender
Men's
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.