This item is Discontinued.

Lacrosse Men's Composite Toe, Black, 9 664554

This item is Discontinued.

Lacrosse

Men's Composite Toe, Black, 9 (Discontinued)

Mfr # 664554
Zoro # G1658839
UPC # 612632276878
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664554
Zoro #
G1658839
UPC #
612632276878
Country of Origin
China

Dimensions

Size
9

Details

Color
Black
Toe Type
Composite
Waterproof
Yes
Gender
Men's
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.