Men's LaCrosse Alpha Aggressive Rubber Boot, Composite Toe, 16" Height, Black, 14
Mfr # 426050
Zoro # G9358377
product price: $190.99
/pr
Free Shipping & Returns
Key Features
Size
14
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426050
Zoro #
G9358377
UPC #
715474241698
Country of Origin
China
Dimensions
Size
14
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Loading Lug, Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.