Zoro Homepage

Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 12" Height, Black, 13

  • Mfr # 228040

  • Zoro # G9357634


product price: $192.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228040
Zoro #
G9357634
UPC #
715474038984
Country of Origin
China

Dimensions

Size
13
Height
12"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
Toe Shape
Round
Footwear Sole Pattern
Trac-Lite(TM)
For Outdoor Traction
Yes
Insulation Type
None
Midsole Material
Rubber
Shank Material
Fiberglass
Standards
ASTM F2413-18
Resists
Abrasions, Ozone, Punctures, Tears
Style Number
228040
Footwear Closure Type
Lace Up
Typical Rubber Boot Application
General Use
Metatarsal Guard
Yes
Outsole Material
Rubber
Insulated
No
Puncture Resistant Insole
Yes
Wide Toe Cap
No
Static Dissipative
No
Completely Non Metallic
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Shoe Style
Mid-Calf
Metatarsal Guard Technology
Rubber
Puncture Resistant Insole Technology
Steel
Insole Material
EVA
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Max. Operating Temp.
400 Degrees F
Min. Operating Temp.
0 Degrees F
Footwear Brand
LACROSSE
Midsole Technology
3 Layer Sponge-Rubber System
Insole Color
Black
Metatarsal Guard Style
Internal

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.