Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 16" Height, Black, 12

  • Mfr # 228050

  • Zoro # G9067737


product price: $218.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228050
Zoro #
G9067737
UPC #
715474418205
Country of Origin
China

Dimensions

Size
12
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Toe Shape
Round
Metatarsal Guard
Yes
Shank Material
Fiberglass
Insulation Type
None
Resists
Abrasions, Ozone, Tears
Outsole Material
Rubber
Style Number
228050
Footwear Sole Pattern
Vibram(R) 132 Montagna
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Insulated
No
Typical Rubber Boot Application
General Use
Oil Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Shoe Style
Knee
Insole Material
EVA
Insole Color
Black
Midsole Technology
3 Layer Sponge-Rubber System
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.77, Dairy Tile (Wet): 0.73
Min. Operating Temp.
0 Degrees F
Metatarsal Guard Technology
Rubber
Footwear Brand
LACROSSE
Metatarsal Guard Style
Internal
Max. Operating Temp.
400 Degrees F
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Vibram(R) 132 Montagna, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.