Zoro Homepage

Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 16" Height, Black, 7

  • Mfr # 228050

  • Zoro # G9067685


product price: $218.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228050
Zoro #
G9067685
UPC #
715474418151
Country of Origin
China

Dimensions

Size
7
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
Outsole Material
Rubber
Footwear Sole Pattern
Vibram(R) 132 Montagna
Standards
ASTM F2413-18
Closure Type
Lace Up
Metatarsal Guard
Yes
Typical Rubber Boot Application
General Use
Toe Shape
Round
Style Number
228050
Shank Material
Fiberglass
Insulation Type
None
Resists
Abrasions, Ozone, Tears
Insulated
No
Midsole Material
Rubber
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Boot Color
Black
Min. Operating Temp.
0 Degrees F
Footwear Brand
LACROSSE
Max. Operating Temp.
400 Degrees F
Insole Material
EVA
Insole Color
Black
Midsole Technology
3 Layer Sponge-Rubber System
Metatarsal Guard Style
Internal
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Technology
Rubber
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.77, Dairy Tile (Wet): 0.73

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Vibram(R) 132 Montagna, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.