Men's LaCrosse PAC Rubber Boot, Steel Toe, 12" Height, Red, 13

  • Mfr # 00223120-13

  • Zoro # G9079786


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Typical Rubber Boot Application
High Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00223120-13
Zoro #
G9079786
UPC #
715474423582
Country of Origin
China

Dimensions

Size
13
Height
12"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Typical Rubber Boot Application
High Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Red
Item
Rubber Boot
Series
LaCrosse PAC
Upper Material
Rubber
Heel Style
Defined Heel
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Gas, Mining, Oil
Style Number
223120
Footwear Closure Type
Pull On
Standards
ASTM F2413-18
Midsole Material
Rubber
Metatarsal Guard
No
Footwear Sole Pattern
Trac-Lite(TM)
Shank Material
Steel
Outsole Material
Rubber
Toe Shape
Round
Insulated
Yes
For Outdoor Traction
Yes
Insulation Type
Polymeric Foam
Resists
Chemicals, Ozone, Slips
Chain Saw Cut Resistant
No
Static Dissipative
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Shoe Style
Mid-Calf
Footwear Brand
LACROSSE
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.47, Dairy Tile (Wet): 0.34
Max. Operating Temp.
400 Degrees F
Insole Material
EVA
Insole Color
Black
Min. Operating Temp.
0 Degrees F
Cold-Insulation Technology
Foam

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.