Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's LaCrosse PAC Rubber Boot, Steel Toe, 12" Height, Red, 14

  • Mfr # 00223120-14

  • Zoro # G9185181


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Red
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00223120-14
Zoro #
G9185181
UPC #
715474423599
Country of Origin
China

Dimensions

Size
14
Height
12"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Red
Item
Rubber Boot
Series
LaCrosse PAC
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Gas, Mining, Oil
Style Number
223120
Standards
ASTM F2413-18
Insulation Type
Polymeric Foam
Shank Material
Steel
For Outdoor Traction
Yes
Metatarsal Guard
No
Typical Rubber Boot Application
High Chemical Resistant
Insulated
Yes
Footwear Sole Pattern
Trac-Lite(TM)
Toe Shape
Round
Outsole Material
Rubber
Resists
Chemicals, Ozone, Slips
Midsole Material
Rubber
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Static Dissipative
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Shoe Style
Mid-Calf
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.47, Dairy Tile (Wet): 0.34
Footwear Brand
LACROSSE
Cold-Insulation Technology
Foam
Max. Operating Temp.
400 Degrees F
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA
Min. Operating Temp.
0 Degrees F
Insole Color
Black

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.