Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's LaCrosse PAC Rubber Boot, Steel Toe, 12" Height, Red, 9

  • Mfr # 00223120-9

  • Zoro # G0473256


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Red
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00223120-9
Zoro #
G0473256
UPC #
715474423544
Country of Origin
China

Dimensions

Size
9
Height
12"
Footwear Width
D
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Red
Item
Rubber Boot
Series
LaCrosse PAC
Upper Material
Rubber
Heel Style
Defined Heel
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Gas, Mining, Oil
Standards
ASTM F2413-18
Metatarsal Guard
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Resists
Chemicals, Ozone, Slips
Footwear Closure Type
Pull On
Insulated
Yes
Style Number
223120
Toe Shape
Round
Midsole Material
Rubber
Insulation Type
Polymeric Foam
Footwear Sole Pattern
Trac-Lite(TM)
Shank Material
Steel
Typical Rubber Boot Application
High Chemical Resistant
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Shoe Style
Mid-Calf
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA
Max. Operating Temp.
400 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.47, Dairy Tile (Wet): 0.34
Min. Operating Temp.
0 Degrees F
Cold-Insulation Technology
Foam
Insole Color
Black
Footwear Brand
LACROSSE

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.