Men's Rubber Boots, Plain Toe, 13
Mfr # 150040-SZ13
Zoro # G3763151
product price: $99.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Upper Material
Rubber
For Outdoor Traction
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150040-SZ13
Zoro #
G3763151
UPC #
715474012403
Country of Origin
China
Dimensions
Size
13
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Item
Rubber Boots
Upper Material
Rubber
For Outdoor Traction
No
Style Number
150040
Shoe Style
Knee
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Size 13, Men's, Boot Height 18 in, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.