This item is Discontinued.

Lacrosse Size 7 Men's 8" Work Boot Composite Mining Boots, Brown 552089

Size 7 Men's 8" Work Boot Composite Mining Boots, Brown (Discontinued)

  • Mfr # 552089
  • Zoro # G9358483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
552089
Zoro #
G9358483
UPC #
094728512693
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
8 in
Heel Height
3/4 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Mining Boots
Static Dissipative
No
Waterproof Type
Gore-Tex(R)
Puncture Resistant Insole
No
Insole System
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
850
Wide Toe Cap
No
Insulation Type
Thinsulate(R)
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11, CSA Z195-09 Grade 1
Max. Heat Rating
Not Rated
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH PR
Outsole Material
Vibram 573 Dri-Ice
Liner Material
Gore-Tex(R)
Chemical Resisting Sole
No
Style Number
552089
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Footwear Sole Pattern
Dual Density Lug
Footwear Closure Type
Lace Up
Insulated
Yes
Non-Marking Sole
No
Color
Brown
Metal Chip Resisting Sole
No
Toe Type
Composite
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Shank Material
Fiberglass
Ninety Degree Heel
Yes
Midsole Material
Puncture Resistant
Insulation Weight
1000g
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Resists
Water, Chemicals, Oils, Slips
Upper Material
Leather

Description

Mining Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 552089, Insulated Yes, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.