
Projection Alarm Clock, Indoor Temp
Mfr # 616-1412
Zoro # G7451798
product price: $26.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
616-1412
Zoro #
G7451798
UPC #
-
Country of Origin
China
Details
Item
Projection Alarm Clock,Indoor Temp
Description
616-1412 Projection Alarm Clock
The 616-1412 Projection Alarm Clock is a versatile and convenient timekeeping device designed for years of trouble-free performance. Below is an overview of its key specifications, features, and operations:Specifications
The 616-1412 Projection Alarm Clock is a versatile and convenient timekeeping device designed for years of trouble-free performance. Below is an overview of its key specifications, features, and operations:Specifications
- Temperature Range: +32°F to +122°F (0°C to 50°C)
- Power: 4.5-volt AC power adapter (included)
- Battery: Optional 2-AAA batteries (not included)
- Dimensions: 5.91" L x 2.17" W x 4.33" H (150 x 55 x 110 mm)
- Projection: Projects time on the ceiling or wall with adjustable focus.
- Backlight: Constant backlight when powered via adapter, or 3-second backlight via batteries when the snooze/light button is pressed.
- Temperature Display: Indoor temperature display with Fahrenheit or Celsius options.
- Alarm Functionality: Customizable alarm settings with snooze functionality.
- MIN/MAX Temperature: View minimum and maximum temperature readings.
- Time & Alarm Setting: Easily set the time and alarm using the MODE and SET buttons. Supports both 12-hour and 24-hour formats.
- Projection Functionality: Time projects constantly when connected to the power adapter. In battery mode, projection is activated for 3 seconds by pressing the snooze button.
- Calendar Settings: Set the year, month, and date via the MODE and SET buttons. The weekday is automatically set based on the date.
- Snooze Function: Snooze the alarm for 4 minutes by pressing the snooze button.
- Use only the correct size and type of batteries as per the manual.
- Replace batteries promptly when expired, and do not mix old and new batteries.
- If the display is distorted or unresponsive, press the reset button using a paper clip or pen.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.