This item is Discontinued.

Lacrosse Size 16 Men's Steel Rubber Boots, Black 24009043

Size 16 Men's Steel Rubber Boots, Black (Discontinued)

  • Mfr # 24009043
  • Zoro # G9357512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24009043
Zoro #
G9357512
UPC #
084086008402
Country of Origin
China

Dimensions

Size
16
Boot Height
16 in
Height
16"

Details

Gender
Men's
Item
Rubber Boots
Shank Material
Steel
Waterproof
Yes
Metatarsal Guard
No
Upper Material
Rubber
Footwear Sole Pattern
Diamond Pattern
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
No
Predominant Footwear Color
Black
Midsole Material
Rubber
Toe Type
Steel
Color
Black
Footwear Closure Type
Pull On
Insulation Type
None
Closure Type
Pull On
Outsole Material
Rubber
Style Number
24009043
Resists
Abrasion, Slips
Rubber Boot Style
Knee
Shoe Style
Knee
Series
24009043

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond Pattern, Insulated No, Size 16, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.