This item is Discontinued.

Lacrosse Size 16 Men's Steel Rubber Boots, Black 267220

Size 16 Men's Steel Rubber Boots, Black (Discontinued)

  • Mfr # 267220
  • Zoro # G9357896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
267220
Zoro #
G9357896
UPC #
715474815349
Country of Origin
China

Dimensions

Size
16
Height
16"
Boot Height
16 in

Details

Gender
Men's
Item
Rubber Boots
Standards
ASTM F2413-11 M I/75 C/75 EH
Footwear Closure Type
Pull On
Rubber Boot Style
Knee
Color
Black
Resists
Ozone, Abrasion, Tears, Slips
Insulation Type
None
Upper Material
Rubber
Predominant Footwear Color
Black
Metatarsal Guard
No
Midsole Material
Rubber
Outsole Material
Rubber
Shank Material
Steel
Style Number
267220
Insulated
No
Closure Type
Pull On
Waterproof
Yes
Toe Type
Steel
Footwear Sole Pattern
Trac-Lite
Shoe Style
Knee
Series
267220

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite, Insulated No, Size 16, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.