Shop LACROSSE SAFETY
Create Account
404-3015 15 in. Wall Clock with Temperature Humidity; Black & Metal
- Mfr # 404-3015
- Zoro # G503878127
product price:Â
$
50.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404-3015
- Zoro #
- G503878127
- UPC #
- 757456084589
- Country of Origin
- China
Description
15 in. Wall Clock with Temperature Humidity, Black & Metal
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- 15 inch Indoor/Outdoor Wall Clock
- Temperature and Humidity
- Color: Black & Metal
- Size: 15 in.
- Weight: 0.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.