Artificial Plant, 6'' Tall, Succulent, Indoor, Faux, Decorative, Green Plants, Black Pots, 3PK
- Mfr # I 9556
- Zoro # G815622517
Key Features
Specifications
Details
- MFR #
- I 9556
- Zoro #
- G815622517
- UPC #
- 680796094768
- Country of Origin
- China
- Color
- Green
- Material
- Polyethylene,Foam,Metal
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Height
- 4 in
- Width
- 5.75 in
- Length
- 4.5 in
Description
Add a touch of nature to your home or office with this set of 3 artificial succulent plants standing up to 6" tall. This sweet trio of faux green plants offer a no maintenance way to add some vibrancy to a room without the work. Our high-quality and durable decorative plants feature natural looking greenery that is hard to distinguish from the real thing. For indoor use only, each artificial plant is potted up in melamine black pots, with natural sand dressing on top, perfect for placing on tables, shelves, or other flat surfaces. The perfect accent for the home or office with this environmentally friendly set that requires no watering - simply unbox and enjoy these artificial tabletop plants!
- Add a touch of greenery to your home or office with this set of 3 artificial succulent plants that stand up to 6" tall.
- Each artificial plant is potted up in a neutral melamine black pot with sand dressing on top, perfect for placing indoors on tables, shelves, or other flat surfaces.
- These easy-care faux green plants are made from the highest quality materials and require no maintenance or watering, for a sustainable, environmentally friendly decorative accents that will last a lifetime.
- No assembly required and backed by a 5 year limited warranty against any defects for your satisfaction and enjoyment.
- Product dimensions: 4 in. L x 4.5 in. W x 5.75 in. H; 4 in. L x 4.5 in. W x 5.5 in. H; 4 in. L x 4.5 in. W x 4.25 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.