Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24509099
Zoro #
G9358246
UPC #
715474229627
Country of Origin
China
Dimensions
Size
15
Details
Gender
Men's
Item
Hip Wader
Midsole Material
Steel
Insulated
No
Color
Black/Yellow
Footwear Sole Pattern
Trac-Lite
Metatarsal Guard
Internal
Inseam
32"
Resists
Slips
Shank Material
Fiberglass
Toe Type
Steel
Standards
ASTM F2413-11 M I/75 C/75 EH PR
Outsole Material
Rubber
Upper Material
Rubber
Wader Style
Hip
Description
Hip Wader, Toe Type Steel, Men's, Size 15, Inseam 32 In., Black/Yellow, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.