This item is Discontinued.

No Product Image Available

This item is Discontinued.

Lacrosse

Men's Rubber Boots, Steel Toe, 16" Height, Brown, 10 (Discontinued)

Mfr # 426040-SZ 10
Zoro # G3762777
UPC # 84086013703
Country of Origin China
Category Rubber Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
426040-SZ 10
Zoro #
G3762777
UPC #
84086013703
Country of Origin
China

Dimensions

Size
10
Height
16"
Boot Height
16 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boots
For Outdoor Traction
No
Insulated
No
Metatarsal Guard
No
Standards
F2413-11 M I/75 C/75 EH, ASTM F903
Style Number
426040
Insulation Type
None
Footwear Closure Type
Pull On
Closure Type
Pull On
Shoe Style
Knee
Footwear Style
Knee
Predominant Footwear Color
Brown
Includes Metatarsal Guard
No
Toe Cap Material
Steel

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Insulated No, Size 10, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.