Hip Wader, Rubber Upper, Rubber Outsole, Steel Toe, 32 in Boot Height, Defined Heel Heel, Size 11 D

  • Mfr # 24509099

  • Zoro # G9067764


product price:  $207.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Toe Type
Steel
Metatarsal Guard
Yes
Inseam
32 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24509099
Zoro #
G9067764
UPC #
715474229580
Country of Origin
China

Dimensions

Size
11
Boot Height
32 in
Footwear Width
D
Overall Length
32 in

Details

Item
Hip Wader
Insulated
No
Toe Type
Steel
Metatarsal Guard
Yes
Inseam
32 in
Color
Black
Standards
ASTM F2413-18
Upper Material
Rubber
Outsole Material
Rubber
Features
Shovel Arch Protection
Heel Style
Defined Heel
Resists
Slips
Shank Material
Fiberglass
Gender
Men's
Midsole Material
Rubber
Oil Resisting Sole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Waterproof
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Liner Material
Canvas
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.38
Wader Style
Hip
Ninety Degree Heel
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Min. Operating Temp.
20 Degrees F
Metatarsal Guard Technology
Rubber
Attachment Type
Belt, Pull Straps
Removable Insole
Yes
Max. Operating Temp.
400 Degrees F
Style Number
24509099
Footwear Brand
LACROSSE
Footwear Sole Pattern
Trac-Lite

Description

Hip Wader, Toe Type Steel, Men's, Size 11, Inseam 32 in, Black, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.