Hip Wader, Rubber Upper, Rubber Outsole, Steel Toe, 32 in Boot Height, Defined Heel Heel, Size 12 D

  • Mfr # 24509099

  • Zoro # G9067773


product price:  $207.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Toe Type
Steel
Metatarsal Guard
Yes
Inseam
32 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24509099
Zoro #
G9067773
UPC #
715474229597
Country of Origin
China

Dimensions

Size
12
Boot Height
32 in
Footwear Width
D
Overall Length
32 in

Details

Item
Hip Wader
Insulated
No
Toe Type
Steel
Metatarsal Guard
Yes
Inseam
32 in
Color
Black
Standards
ASTM F2413-18
Upper Material
Rubber
Outsole Material
Rubber
Features
Shovel Arch Protection
Heel Style
Defined Heel
Midsole Material
Rubber
Resists
Slips
Shank Material
Fiberglass
Gender
Men's
Liner Material
Canvas
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Waterproof
Yes
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.38
Wader Style
Hip
Metatarsal Guard Style
Internal
Style Number
24509099
Min. Operating Temp.
20 Degrees F
Max. Operating Temp.
400 Degrees F
Footwear Brand
LACROSSE
Removable Insole
Yes
Metatarsal Guard Technology
Rubber
Footwear Sole Pattern
Trac-Lite
Footwear Shank
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Attachment Type
Belt, Pull Straps
Ninety Degree Heel
Yes

Description

Hip Wader, Toe Type Steel, Men's, Size 12, Inseam 32 in, Black, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products