Men's LaCrosse Premuim Rubber Boot, Steel Toe, 16" Height, Black, 13

  • Mfr # 267220

  • Zoro # G9357862


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
267220
Zoro #
G9357862
UPC #
715474815318
Country of Origin
China

Dimensions

Size
13
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Premuim
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Ozone and Tear Resistant Rubber, Shovel Arch Protection
Footwear Application
Agriculture, Construction, Food Processing, Gas, Oil
For Outdoor Traction
Yes
Typical Rubber Boot Application
General Use
Resists
Abrasions, Ozone, Tears, Slips
Standards
ASTM F2413-18
Midsole Material
Rubber
Insulation Type
None
Outsole Material
Rubber
Footwear Sole Pattern
Trac-Lite(TM)
Metatarsal Guard
No
Shank Material
Steel
Style Number
267220
Footwear Closure Type
Pull On
Toe Shape
Round
Insulated
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shoe Style
Knee
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.49, Dairy Tile (Wet): 0.35
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Color
Black
Midsole Technology
3 Layer Sponge-Rubber System
Footwear Brand
LACROSSE
Max. Operating Temp.
400 Degrees F
Insole Material
EVA
Min. Operating Temp.
0 Degrees F

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.