Hip Wader, Rubber Upper, Rubber Outsole, Steel Toe, 32 in Boot Height, Defined Heel Heel, Size 7 D

  • Mfr # 24009091

  • Zoro # G9358151


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Inseam
32 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24009091
Zoro #
G9358151
UPC #
084086158305
Country of Origin
China

Dimensions

Size
7
Boot Height
32 in
Footwear Width
D
Overall Length
32 in

Details

Item
Hip Wader
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Inseam
32 in
Color
Black
Standards
ASTM F2413-18
Upper Material
Rubber
Outsole Material
Rubber
Heel Style
Defined Heel
Gender
Men's
Midsole Material
Rubber
Resists
Slips
Shank Material
Steel
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Waterproof
Yes
Liner Material
Canvas
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.32
Wader Style
Hip
Removable Insole
Yes
Max. Operating Temp.
400 Degrees F
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Style Number
24009091
Ninety Degree Heel
Yes
Footwear Brand
LACROSSE
Metatarsal Guard Style
None
Attachment Type
Belt, Pull Straps
Footwear Shank
Yes
Footwear Sole Pattern
Diamond
Min. Operating Temp.
20 Degrees F

Description

Hip Wader, Toe Type Steel, Men's, Size 7, Inseam 32 in, Black, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.