Hip Wader, Rubber Upper, Rubber Outsole, Steel Toe, 32 in Boot Height, Defined Heel Heel, Size 9 D

  • Mfr # 24009091

  • Zoro # G9358176


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Inseam
32 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24009091
Zoro #
G9358176
UPC #
084086158329
Country of Origin
China

Dimensions

Size
9
Boot Height
32 in
Footwear Width
D
Overall Length
32 in

Details

Item
Hip Wader
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Inseam
32 in
Color
Black
Standards
ASTM F2413-18
Upper Material
Rubber
Outsole Material
Rubber
Heel Style
Defined Heel
Resists
Slips
Midsole Material
Rubber
Gender
Men's
Shank Material
Steel
Waterproof
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Liner Material
Canvas
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.32
Wader Style
Hip
Footwear Sole Pattern
Diamond
Attachment Type
Belt, Pull Straps
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Ninety Degree Heel
Yes
Min. Operating Temp.
20 Degrees F
Style Number
24009091
Footwear Shank
Yes
Max. Operating Temp.
400 Degrees F
Removable Insole
Yes
Metatarsal Guard Style
None
Footwear Brand
LACROSSE

Description

Hip Wader, Toe Type Steel, Men's, Size 9, Inseam 32 in, Black, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.