This item is Discontinued.

La Crosse Technology Lacrosse Technology WS9060UITCBP Wireless Forecast Station With Moon Phase WS9060UITCBP

Lacrosse Technology WS9060UITCBP Wireless Forecast Station With Moon Phase (Discontinued)

  • Mfr # WS9060UITCBP
  • Zoro # G403853507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS9060UITCBP
Zoro #
G403853507
UPC #
757456987293
Country of Origin
China

Description

Our consumer electronics products include radio-controlled clocks and watches, wireless weather stations, power monitors, and other measuring devices. We introduced radio-controlled clocks to the US market in 1991 and continue to be on the cutting edge of this technology in America. Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.
  • Forecast station
  • 3 weather icons
  • Weather tendency indicator
  • In/out temperatures with min/max records
  • In/out humidity
  • 12/24 hour time display
  • Low battery indicators
  • Desktop or wall hang
  • Temperature can be displayed in °F or °C
  • Length: 1
  • Width: 7.88
  • Height: 10.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.