Work Boots, Stl, Mn, 10W, Brn, PR

LACROSSE| Zoro #: G0037466| Mfr #: 464406-10W

$103.89 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0037466 Mfr #: 464406-10W
Footwear Style: 8" Work BootStandards: ASTM F2413-05 M I/75 C/75 EH
Footwear Sole Pattern: LugFootwear Closure Type: Lace Up
Liner Material: Hyper-Dri(R)Item: Work Boots
Outsole Material: RubberHeight: 8"
Max. Heat Rating: Not SpecifiedSize: 10
Midsole Material: RubberMetatarsal Guard: No
Insulated: NoColor: Brown
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BrownFootwear Width: W
Waterproof: YesShank Material: Steel
Size: 10Height: 8"
Standards: ASTM F2413-05 M I/75 C/75 EHCountry of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width W, Waterproof Yes, Lace Up, Height 8 In., Brown, Liner Material Hyper-Dri(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.