Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4, Clear, 500 PK

  • Mfr # 1137

  • Zoro # G008610314


product price: $145.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Width
8 in
Length
28 in
Color
Clear
Thickness
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137
Zoro #
G008610314
UPC #
707022316675
Country of Origin
United States

Dimensions

Width
8 in
Length
28 in
Thickness
4

Details

Color
Clear

Description

Layflat poly bags are made of 100% virgin Low Density Polyethylene LDPE resin that meets FDA/USDA specifications for food contact. Heavy-duty protection for hardware, industrial parts and tools
  • Close bags with heat sealers, bag ties or twist ties
  • Bags open along width.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.