Zoro Homepage

Alissa Resin Stackable Dining Armchair, 2PK

  • Mfr # 7050G6-S1LGA

  • Zoro # G714885334


product price: $221.99
/pk 2, $111.00/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Resin
Width
23.6 in
Size
22.8 in x 23.6 in x 31.3 in
Height
31.3 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050G6-S1LGA
Zoro #
G714885334
UPC #
681944000129
Country of Origin
Mexico

Dimensions

Width
23.6 in
Size
22.8 in x 23.6 in x 31.3 in
Height
31.3 in
Length
22.8 in

Details

Color
Taupe
Material
Resin
Features
Weather Resistant
Includes
2 Armchairs
Standards
EN581

Description

The Alissa chair has an ergonomic design with a wide seat and comfortable armrest. Designed with convenience in mind, this chair is lightweight and stackable for easy storage. Its made of high-quality polypropylene; wipes clean effortlessly and is weather resistant. This chic chair is available in fun, bright colors to add style to your dcor!


  • • All weather resistant resin for both indoor and outdoor
  • • Stackable and space saving
  • • Anti-slip pads to ensure stability and prevent scratches to floor
  • • Resin material with fiber glass enhances the strength of stool
  • • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.
  • • Residential and Commercial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.