
Alissa Resin Stackable Dining Armchair, 2PK
Mfr # 7050V5-SALGS
Zoro # G614885236
product price: $221.99
/pk 2, $111.00/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Material
Resin
Width
23.6 in
Size
22.8 in x 23.6 in x 31.3 in
Height
31.3 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7050V5-SALGS
Zoro #
G614885236
UPC #
681944000150
Country of Origin
Mexico
Dimensions
Width
23.6 in
Size
22.8 in x 23.6 in x 31.3 in
Height
31.3 in
Length
22.8 in
Details
Color
Green
Material
Resin
Features
Weather Resistant
Standards
EN581
Includes
2 Armchairs
Description
The Alissa chair has an ergonomic design with a wide seat and comfortable armrest. Designed with convenience in mind, this chair is lightweight and stackable for easy storage. Its made of high-quality polypropylene; wipes clean effortlessly and is weather resistant. This chic chair is available in fun, bright colors to add style to your dcor!
- • All weather resistant resin for both indoor and outdoor
- • Stackable and space saving
- • Anti-slip pads to ensure stability and prevent scratches to floor
- • Resin material with fiber glass enhances the strength of stool
- • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.
- • Residential and Commercial use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.